Shop All Chair Mats
Floortex
MegaMat Heavy-Duty Polycarb Mat, Hard Floor/All Carpet, 46 x 60, Clear
Mfr # ECM121525ER
Zoro # G4228629
product price: $504.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type All Pile Carpets; Hard Floors
- Color Clear
- Thickness 0.2"
- Weight 26 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # ECM121525ER
- Zoro # G4228629
- UPC # 874951001795
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Length | 60" |
Width | 46" |
Size | No Lip |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | All Pile Carpets; Hard Floors |
Color | Clear |
Thickness | 0.2" |
Weight | 26 lbs |
Application | All Pile Carpets; Hard Floors |
Material | Floortex Original Polycarbonate |
For Use With | Big & Tall Chairs; 24 Hour Office Chairs |
Standards | GREENGUARD Certified; GREENGUARD Gold Certifed |
Capacity | 500 lbs |
Backing | Smooth |
Mat Backing Material | Floortex Original Polycarbonate |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Description
Floortex® Cleartex MegaMat Heavy-Duty Polycarbonate Mat for Hard Floor/All Carpet, 46 x 60, Clear
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Cherry (3007C)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Matte Black (205100900)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- FLOORTEX Floortex Cleartex 11197523ER Ultimat Polycarbonate Rectangular Chair Mat For Low And Medium Pile Carpets Up To 0.50 In. 47 X 30 In. (11197523ER)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor (PF1213425EV)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Carpet (FR11341526LV)
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- FLOORTEX Ultimat Polycarb, L/M Carpet, 47"x35" (FC118923ER)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet (FRAB119026EV)
- Floortex Chair Mats