Shop All Chair Mats
Floortex
Mat, Anti-Fatigue, Systm 4000x, Blk, 20"x30"
Mfr # FCA42030XBK
Zoro # G7359103
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 2 in
- Material Polyurethane with fine polyester cover
- Weight 4
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCA42030XBK
- Zoro # G7359103
- UPC # 841776100057
- Country of Origin China
- Category Chair Mats
Dimensions
Width | 20 in |
Length | 30 in |
Details
Item | Anti-Fatigue Mat |
Color | Black |
Thickness | 2 in |
Material | Polyurethane with fine polyester cover |
Weight | 4 |
Application | Standing or Height Adjustable Desks |
For Use In | For use with standing or height adjustable desks |
Description
Mat,Anti-Fatigue,Systm 4000x,Blk,20 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Alabaster, (493N92)
- PYLE Compact and Portable Lectern Podium (PLCTND44)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLOORTEX Marlon BioPlus Polycarbonate Chair Mat for Low/Medium Pile Carpets up to 1/2in thick, 35in x 47in (NCCMFLBG0002)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet (FRAB119026EV)
- FLOORTEX Advantagemat Rect. LP Carpet 30"x48", Rectangular Shape, for Carpet (FC1175120EV)
- FLOORTEX Unomat Anti-Slip Chair Mat for Hard Floors/Flat Pile Carpets, 60 x 48 (EC1215020ERA)
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- FLOORTEX MegaMat Heavy-Duty Polycarb Mat, Hard Floor/All Carpet, 46 x 60, Clear (ECM121525ER)
- FLOORTEX Chair Mat 71"x79", Clear (FR1218020019ER)
- Floortex Chair Mats