Shop All Chair Mats
Floortex
Marlon BioPlus Polycarbonate Chair Mat for Low/Medium Pile Carpets up to 1/2in thick, 35in x 47in
Mfr # NCCMFLBG0002
Zoro # G209915904
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Overall Dimensions 35" x 47"
- Color Clear
- Thickness 0.09"
- Weight 6.16 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # NCCMFLBG0002
- Zoro # G209915904
- UPC # 841776107841
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 35" x 47" |
Length | 47" |
Width | 35" |
Details
Shape | Rectangular |
Color | Clear |
Thickness | 0.09" |
Weight | 6.16 lb. |
Material | Polycarbonate |
For Use With | Low / Medium Pile Carpets up to 1/2" |
Finish | Gripper |
Description
Cleartex Marlon BioPlus Polycarbonate Chair Mats provide the ultimate in quality, function and durability combined with eco-friendly material and manufacture. Produced using a, Mass Balancing bio-circular, process with both the resin and chair mat manufacture ISCC certified. With twice the impact strength of PVC, the perfectly flat and rigid material provides an ergonomic easy glide surface for caster based chairs, which can reduce leg fatigue and lower back strain.
- •Manufactured from Marlon BioPlus Polycarbonate for premium performance and durability. Produced using 100% renewable energy with an 84% reduction in carbon emissions and using 71% non-fossil based bio-circular material. The ultimate eco-friendly chair mat collection
- •With double the impact strength of PVC, BioPlus polycarbonate provides excellent long term protection for low / medium pile carpets from wear and permanent damage caused by chair casters
- •Provides an ergonomic easy glide surface for smooth movement of caster based chairs, to help reduce leg and lower back fatigue
- •Lies instantly flat from delivery for immediate and effective use. No need to wait for the mat to flatten. Compatible with under floor heating systems
- •Free from Phthalates, tin, lead and cadmium. Child and pet safe. An ideal choice for people with allergies
- •Gripper back for low to medium pile carpets up to 1/2" thick. Product Size - Rectangular 35” x 47".
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Multimedia Cart, 38" H, 35 lb Ld Cap., Teak (MMC)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Black, PK4 (8510)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- HOLLAND BAR STOOL CO USC Trojans Seat Cover (BSCSouCal)
- FLOORTEX Black PVC Chair Mat (124860HEBV)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, for Hard Floor/Carpet (FR1215020EV)
- FLOORTEX Ultimat Polycarbonate Chair Mat, Low/Medium Pile Carpet, 48x60, Clear (ER1115223ER)
- FLOORTEX Chair Mat 48"x118", Rectangular Shape, Clear, for Carpet (FR1130025EV)
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115225EV)
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- Floortex Chair Mats