Shop All Dry Erase Boards
Floortex
Magnetic Glass Dry Erase Board, Multi-Pur
Mfr # FCVGM2436VG
Zoro # G8614241
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Frame Material Tempered Glass
- Height 24 in
- Includes Board and wall fixings Only
- Board Material Tempered Glass
- Depth 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCVGM2436VG
- Zoro # G8614241
- UPC # 841776103959
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Width | 36 in |
Height | 24 in |
Depth | 0.2 in |
Width | 36 in |
Details
Item | Board and wall fixing |
Board Color | Violet |
Board Frame Material | Tempered Glass |
Includes | Board and wall fixings Only |
Board Material | Tempered Glass |
Application | Ideal for Home, Office and Commercial Applications |
Description
Magnetic Glass Dry Erase Board,Multi-Pur
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- LEARNING RESOURCES Platform Scale, 5 Kilogram/11 Pound Capacity (2345)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- LUXOR Reversible Mobile Magnetic 72x48 Magnetic Music Whiteboard (MB7248MM)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- U BRANDS Floating Glass Ghost Grid Dry Erase Board, 36 x 24, White (2798U00-01)
- GHENT 96"x48" Glass Dry Erase Board, White (ARIASN84WH)
- QUARTET Brilliance Glass Dry-Erase Boards, 96 x 48, White Surface (G29648W)
- QUARTET Prestige 2 DuraMax Magnetic Porcelain Whiteboard, 96 x 48, Black Frame (P558BP2)
- Floortex Dry Erase Boards