Shop All Dry Erase Boards
Floortex
Magnetic Glass Dry Erase Board, Multi-Pur
Mfr # FCVGM2436BG
Zoro # G8614153
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Frame Material Tempered Glass
- Width 36 in
- Depth 0.2 in
- Includes Board and wall fixings Only
- Board Material Tempered Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FCVGM2436BG
- Zoro # G8614153
- UPC # 841776103973
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Width | 36 in |
Width | 36 in |
Depth | 0.2 in |
Height | 24 in |
Details
Item | Board and wall fixing |
Board Color | Black |
Board Frame Material | Tempered Glass |
Includes | Board and wall fixings Only |
Board Material | Tempered Glass |
Application | Ideal for Home, Office and Commercial Applications |
Description
Magnetic Glass Dry Erase Board,Multi-Pur
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNJ0)
- SPRICHARDS Sprichards CNMP23DHV3 P23-Dhv-3 Printing Calculator With Double Check Function; Tax Calculation And Currency Conversion (CNMP23DHV3)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard (UNV44618)
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 42 x 74, White Surface (Q014274IMW)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Black Frame (MVI270401)
- GHENT 48-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1W-44-4)
- QUARTET 48"x96" fusion nanoclean Dry Erase Board, Dry Erase Width: 96" (NA9648F)
- GLOBAL INDUSTRIAL 72W x 48H Magnetic Glass Whiteboard, Black (695651)
- Floortex Dry Erase Boards