Shop All Protective Floor Coverings
Floortex
LongandStrong Runner, HF, 38"x12Ft
Mfr # FRR123612EV
Zoro # G0055531
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chair Mat
- Length 79 in
- Width 48 in
- Material Polyethylene Terephthalate (PET)
- Thickness 65 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FRR123612EV
- Zoro # G0055531
- UPC # 874951004116
- Country of Origin United Kingdom
- Category Protective Floor Coverings
Dimensions
Length | 79 in |
Width | 48 in |
Details
Item | RevolutionMat Hard Floor Chair Mat |
Type | Chair Mat |
Material | Polyethylene Terephthalate (PET) |
Thickness | 65 mil |
Color | Tinted, Clear |
Weight | 8 lbs |
Description
LongandStrong Runner,HF,38"x12Ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Wipers, WetTask Wiping System, 12"x12-1/2", White, PK 6 (KCC06471)
- LANIER Looped Mop Head Blue, 6Pk (1024710)
- RUBBERMAID COMMERCIAL Spray Refill, f/CleanSeat Spray Dispenser, 400ml, , PK 12 (RCP402537)
- MOERMAN Excelerator Squeegee Handle (23525)
- FLOORTEX Hometex AntiMicrob Home Set, 5Ct (FRHMHSS1)
- FLOORTEX Hometex Anti-Microb Bathroom Set, 2Ct (FRHMBRSET1)
- FLOORTEX Hometex AntiMicrob Desk Mat, 20"x36" (FRHMTM5191EV1)
- TRIMACO Paper Masking Green 6Inx180Ft (12206)
- 3M 4in X 100' PAINT PROTECTION FILM (7100214300)
- POLAR PLASTICS Construction Film, 4 mil, 12x100, Clr (GRC12100)
- PROBOARD 4ftx6ft (80 mil) Heavy Duty Temporary Floor Protection Sheet, Contractor Pallet, 150PK (PROBoard™)
- Floortex Protective Floor Coverings