Shop All Protective Floor Coverings
Floortex
Hometex AntiMicrob Desk Mat, 20"x36"
Mfr # FRHMTM5191EV1
Zoro # G0055330
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 20 in
- Material Vinyl/PVC
- Thickness 0.04 in
- Color Fresh Mist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRHMTM5191EV1
- Zoro # G0055330
- Country of Origin United Kingdom
- Category Protective Floor Coverings
Dimensions
Length | 36 in |
Width | 20 in |
Overall Width | 20 in |
Overall Length | 36 in |
Details
Item | Table Mat |
Material | Vinyl/PVC |
Thickness | 0.04 in |
Color | Fresh Mist |
Weight | 1.4 |
Includes | Table Mat Only |
For Use With | Suitable for use on most table surfaces not recommended for Lacquer or Polished wood |
Product Type | Desk Protector |
Description
Desk Protector, Product Type Desk Protector, Overall Width 20 in, Overall Length 36 in, Color Clear, Material PVC, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY QuickCnnect, ForAllReadyToDispenseBottles (D3414081)
- BEARPAW Hand Cleaner 5-Gallon (BP5GAL)
- ATRIX Shakeout bag for use with Atrix Ergo Backpack Vacuums (VACBP8)
- DIVERSEY Taski Dry Foam 20In - Complete System (D5593941)
- FLOORTEX Hometex AntiMicrob Home Set, 5Ct (FRHMHSS1)
- FLOORTEX Hometex Anti-Microb Bathroom Set, 2Ct (FRHMBRSET1)
- FLOORTEX Colortex Reflect Gem HF/LP Cpt, 36"x48" (FC229220ECRG)
- POLY-AMERICA POLY-AMERICA SW403C No-Fold Painter's Sheeting, 100 ft L, 3 ft W, 4 mil Thick, Clear (SW403C)
- PLASTICOVER Kraft Paper, 36", 200 ft. (PCP360200)
- TRIMACO FireRetardnt Surfce Protectn, 393ftLx3ftW (87010)
- TRIMACO 35" x 166' Flooring Paper (BF36)
- Floortex Protective Floor Coverings