Shop All Tablecloths & Runners
Floortex
Hometex AntiM Rect. Desk Mat, 19"x24", PK2
Mfr # FPHMTM4861EV2
Zoro # G0055321
product price: $40.39
/pk 2, $20.20/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Mist
- Material Vinyl/PVC
- Dimensions 19 in W x 24 in L x 0.04 in H
- For Use With Suitable For Use On Most Table Surfaces
- Capacity 180 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FPHMTM4861EV2
- Zoro # G0055321
- UPC # 874951004871
- Country of Origin United Kingdom
- Category Tablecloths & Runners
Dimensions
Dimensions | 19 in W x 24 in L x 0.04 in H |
Details
Color | Fresh Mist |
Material | Vinyl/PVC |
For Use With | Suitable For Use On Most Table Surfaces |
Capacity | 180 lb |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Air Filter Assembly (76-2914-3)
- VICTOR ALLEN Morning Blend Coffee Single Serve Cup, PK42 (FG014588RV)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 5 lb Carton (00663)
- SAN JAMAR Ice Tote, 6 gal. (SI6000GR)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- ATLAS COMMERCIAL PRODUCTS 90" x 132" Polyester Tablecloth, Black (PY-90x132-03)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- Floortex Tablecloths & Runners