Shop All Tablecloths & Runners
Floortex
Hometex AntiM Rect. Desk Mat, 17"x22", PK2
Mfr # FPHMTM4356EV2
Zoro # G0055373
product price: $35.99
/pk 2, $18.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Mist
- Material Vinyl/PVC
- Dimensions 17 in W x 22 in L x 0.04 in H
- For Use With Suitable For Use On Most Table Surfaces
- Capacity 180 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FPHMTM4356EV2
- Zoro # G0055373
- Country of Origin United Kingdom
- Category Tablecloths & Runners
Dimensions
Dimensions | 17 in W x 22 in L x 0.04 in H |
Details
Item | Hometex AntiM Rect. Desk Mat,17"x22",PK2 |
Color | Fresh Mist |
Material | Vinyl/PVC |
For Use With | Suitable For Use On Most Table Surfaces |
Capacity | 180 lb |
Description
Hometex AntiM Rect. Desk Mat,17 In.x22 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Heavy Duty Stock Pot, 40 qt, Aluminum (HPOT40)
- PROGRESSIVE Press Garlic Fresco Alum (GIGP-90)
- CORE HOME CDU SM Bucket Whisk (CDU28362-TV)
- PENN-UNION Terminal, Push (12-10) (100) Pk (FR9C250)
- FLOORTEX Hometex AntiM Rnd Mat, 12" Dia, PK2 (FPHMTM30RV2)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- CREATIVE CONVERTING 333334 14in x 84in Gold Glitter Plastic Table Runner, 6PK (286TR1484GD)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- Floortex Tablecloths & Runners