Shop All Pet Waste Supplies
Floortex
Floortex FRPET5191EV1 Tex Anti-microbial Pet Mat 20 x 36 in.
Mfr # FRPET5191EV1
Zoro # G803767442
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRPET5191EV1
- Zoro # G803767442
- UPC # 874951005458
- Country of Origin China
- Category Pet Waste Supplies
Description
Feature
- Protect your valuable and treasured floors and furniture from scratches, stains, scuffs and spillage that can occur from your pets food bowls, hamster cages, bird cages, aquariums or fish bowls. Perfect for small pet cages, we have multiple shapes and sizes to meet all your needs.
- 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of tin, lead, cadmium and BPA and chemical content banned from child related products.
- Anti-microbial active ingredient protects the product surface from microbial deterioration.24/7. The build in Fsbio additive will not wear away so lasts for the life of the product.
- Tested in accordance with the International ISO22196 standard.
- Color - Fresh Mist
- Size - 20 x 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Classic Cut Bypass Vine Lopper, 20" (WL 6310)
- IMPERIAL Imperial 622026 MLB Los Angeles Dodgers Den Chair with Ottoman (622026)
- NATURE SPRING Nature Spring Firewood Rolling Log Cart Holder (562357IGO)
- BRIGGS & STRATTON Carburetor Primer Bulb (594281)
- FLOORTEX Floortex FPPET4861EV2 Tex Anti-microbial Pet Mat 19 x 24 in. (FPPET4861EV2)
- FLOORTEX Floortex FPPET4356EV2 Tex Anti-microbial Pet Mat 17 x 22 in. (FPPET4356EV2)
- POOPY POUCH Pet Waste Bags, 13 gal., 1.5 mil (PP-13GAL-BAGS)
- DOGGIE BAG Doggie Bag 7x11.5 1.25 Mil White Flat Pack, PK1000 (DB19HC)
- SCHOOCHIE PET Schoochie Pet 403 Roll Super Value Poop Bags - 25 Pack (403)
- PAMPEREDPETS Bella Spill-Proof Bone Shaped Dog Mat - Black (PA404315)
- FLASH FURNITURE Green Mini Glow in the Dark Pet Waste Station-Bags (YAN-Y5CK65425-GG)
- Floortex Pet Waste Supplies