Shop All Pet Waste Supplies
Floortex
Floortex FPPET4861EV2 Tex Anti-microbial Pet Mat 19 x 24 in.
Mfr # FPPET4861EV2
Zoro # G603767437
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FPPET4861EV2
- Zoro # G603767437
- UPC # 874951005441
- Country of Origin China
- Category Pet Waste Supplies
Description
Feature
- Protect your valuable and treasured floors and furniture from scratches, stains, scuffs and spillage that can occur from your pets food bowls, hamster cages, bird cages, aquariums or fish bowls. Perfect for small pet cages, we have multiple shapes and sizes to meet all your needs.
- 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of tin, lead, cadmium and BPA and chemical content banned from child related products.
- Anti-microbial active ingredient protects the product surface from microbial deterioration.24/7. The build in Fsbio additive will not wear away so lasts for the life of the product.
- Tested in accordance with the International ISO22196 standard.
- Pack of 2
- Color - Fresh Mist
- Size - 19 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- STENS Air Filter Combo For Briggs & Stratton Oem : 797033 (102-396)
- MTD Head Asm Cnt/Af (841-012478S)
- MTD Screw, 710-04484 (710-04484)
- FLOORTEX Floortex FPPET4356EV2 Tex Anti-microbial Pet Mat 17 x 22 in. (FPPET4356EV2)
- POOPY POUCH 0.75 gal. Green Trash Can (SD-6-400)
- NORTHEASTERN 4.0 Cu Ft Shredded Aspen (216007)
- NORTHEASTERN Cedarific Cat Litter 15Lb (216032)
- FLASH FURNITURE Green Mini Glow in the Dark Pet Waste Station-Bags (YAN-Y5CK65425-GG)
- PESTELL Easy Clean Clumping Cat Litter (96520)
- POOPY POUCH Pet Waste Bags, 13 gal., 1.5 mil (PP-13GAL-BAGS)
- Floortex Pet Waste Supplies