Floortex Cleartex AB1115026EV Anti- Bacterial Advantagemat Rectangular For Standard Pile Carpets 0.38 In.; Clear 48 X 60 In.
Mfr # AB1115026EV
Zoro # G803891413
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # AB1115026EV
- Zoro # G803891413
- UPC # 874951001313
- Country of Origin United Kingdom
- Category Entrance Mats
Description
The Floortex Anti-bacterial Advantage mats are manufactured in the UK to the highest quality standards. Our Anti-Bacterial and Phthalate Free Advantage mat provides affordable, long lasting floor protection for the home and office, while protecting carpeted areas from wear and tear. The Anti-Bacterial additive, incorporated within the product, provides an extra line of defense against the growth of bacteria on the product's surface in conjunction with good cleaning practices. 100 percent free of otho-phthalates that have been banned from children's toys and medical instruments for added peace of mind. These chair mats adhere to the Floortex performance standards for durability and product lifespan while also providing ergonomic easy glide benefits. All Floortex chair mats are versatile, easy to move and clean, making them perfect for a wide variety of uses. Available in smooth back for hard floors or gripper back for standard pile carpets up to 3/8-Inch thick. An excellent floor saving solution for desk areas, reception areas, high foot traffic hallways, waste bin areas and a great deal more. The unique Floortex PVC formulation results in less odor and higher UV protection than other vinyl mats. The range is manufactured using up to 30% renewable energy and containing up to 25% recycled material for an environmentally friendly solution to floor protection. Floortex branded products protect like no other and the unrivalled range offers the enduring quality to safeguard every floor and desk surface in your home or office.
Features- Antimicrobial properties built in to protect the products from microbial deterioration.
- Tested in accordance with the International ISO22196 standard.
- Gripper back for use on standard pile carpets 3/8-Inch thick or less.
- Produced using 30% renewable energy and contains up to 25% recycled content.
- Color - Clear.
- Department - Office.
- Dimension - 60 x 48 x 0. 085 in.
- Item Weight - 10. 45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD13)
- NMC Caution Look Out For Forklifts Sign - Bilingual, ESC722RB (ESC722RB)
- STRANCO Die-Cut Refl. Number Label, 3, 3In H, PK5 (DWR-3-3-5)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - Large/X-Large (48-73-5162)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- CROWN MATTING TECHNOLOGIES Floor Mat, Castellan Red, 48" W x (GS 0046CR)
- DURABLE CORP E 3' X 6' Brown Entrance Mat Entrance Mat (613S36BN)
- PIG Adh-Backed Grippy Mat, Mocha, 6 ft L, PK2 (GRP72903-MC)
- NOTRAX Entrance Mat, Sapphire, 3 ft. W x 5 ft. L (170S0035SP)
- Floortex Floor Mats