Shop All Entrance Mats
Floortex
Floor Mat, Walnut, 36" W x
Mfr # FRECOP3648WA
Zoro # G0054649
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 48 in
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRECOP3648WA
- Zoro # G0054649
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 48 in |
Details
Item | Floor Mat |
Color | Walnut |
Description
Doortex Mat Plushmat,36"x48",Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, XL, PR (KPSTA18TH/XL)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-100)
- TUCKER Glove, Freezercut-Resist, Mpr (Y9239TM)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (8Y888)
- CALLOWAY MILLS Natural, Lavender, Green, 17 W x 29 L (106011729)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (117S0310BR)
- Floortex Entrance Mats