Shop All Entrance Mats
Floortex
Floor Mat, Gray, 24" W x
Mfr # FRECOP2436GR
Zoro # G0054658
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRECOP2436GR
- Zoro # G0054658
- UPC # 874951000569
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Details
Item | Floor Mat |
Color | Gray |
Description
Doortex Rect. Plushmat,24"x36",Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Scorpio® Neoprene Coated Gloves, Ansell 08-352-9, 1-Pair - Pkg Qty 12 (212512)
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (CMP1200 105W)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (9FPP4)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Green, 4 ft. W x (GS 0410EG)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (118S0023CH)
- CALLOWAY MILLS Doggie Welcome Doormat, 24 x 36 (102472436)
- Floortex Floor Mats