Shop All Entrance Mats
Floortex
Floor Mat, Charcoal, 36" W x
Mfr # FRECOR3648CH
Zoro # G0054798
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 48 in
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRECOR3648CH
- Zoro # G0054798
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 48 in |
Details
Item | Floor Mat |
Color | Charcoal |
Description
Doortex Mat Rect. Ribmat,36"x48",Chrcl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 8, White, PR (5EU28)
- PIP G-Tek Maxiflex Ultimate, PK12 (34-875/S)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGL-WB)
- HONEYWELL NORTH North Silver Shield/4H Gloves Medium 16" L (WPL262-M)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- M+A MATTING SuperScrape 34 in. x 55 in. Scraper Mat (555000035)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121401729)
- CALLOWAY MILLS Multi, 24 W x 36 L (120192436)
- FIRST CONCEPT DOOR MAT COIR FLOWERS (FC-72027)
- Floortex Floor Mats