Shop All Entrance Mats
Floortex
Floor Mat, Brown, 24" W x
Mfr # FRECOR2436BR
Zoro # G0054789
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FRECOR2436BR
- Zoro # G0054789
- UPC # 00874951001030
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Details
Item | Floor Mat |
Color | Brown |
Description
Doortex Mat Rect. Ribmat,24"x36",Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR (9666XXL)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFO-BP (669-C/48-SBFO-BP)
- MECHANIX WEAR Large Coyote Anti-Vibration Gloves (MG-F72-010)
- BACHARACH Replacement Sensor, O2, For PCA 20 (24-0788)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (34L265)
- GEO CRAFTS Geo Crafts G113 TURTLE Panama Tuffcor Turtle; 18 x 30 in. (G113 TURTLE)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (118S0034CH)
- RICKIS RUGS 654S0035BN 3 ft. W x 5 ft. L Wipe-N-Walk Entrance Mat in Brown (RI63072)
- Floortex Entrance Mats