Shop All Entrance Mats
Floortex
Floor Mat, Blue, 36" W x
Mfr # FRECOR3648BL
Zoro # G0054728
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 48 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRECOR3648BL
- Zoro # G0054728
- UPC # 874951003065
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 48 in |
Details
Item | Floor Mat |
Color | Blue |
Description
Doortex Mat Rect. Ribmat,36"x48",Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 3200 Respirator, S (10031340)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6003 11W)
- ACCUFORM Tags By-The-Roll, Information, 6-1/4x3 in, Cardstock, 100/RL (TAR720)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (34L259)
- CALLOWAY MILLS Natural, 24 W x 48 L (153552448)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (104131830NP)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- Floortex Entrance Mats