Shop All Entrance Mats
Floortex
Floor Mat, Blue, 24" W x
Mfr # FRECOR2436BL
Zoro # G0054737
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRECOR2436BL
- Zoro # G0054737
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Details
Item | Floor Mat |
Color | Blue |
Description
Doortex Mat Rect. Ribmat,24"x36",Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Traffic Flag, Mesh, 27" Handle (55200)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S600)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (KKC6FN-05-XL)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- DURABLE CORP 4' X 10' Brown Entrance Mat Entrance Mat (630S34BN)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (104131830NP)
- CAROLINES TREASURES Italian Greyhound Welcome Machine Washable Memory Foam Mat (BB1422RUG)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft - Black Rubber Runners (03-167-FR-P)
- Floortex Floor Mats