Shop All Entrance Mats
Floortex
Floor Mat, 48" W x 60" L
Mfr # FRECO4860AEP
Zoro # G0055032
product price: $78.85
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$78.85
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRECO4860AEP
- Zoro # G0055032
- UPC # 874951001511
- Country of Origin United Kingdom
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 60 in |
Details
Item | Floor Mat |
Description
Ecotex 100Perc.Recycl AntiSlipHF,48"x60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 2 In. NPT Male - Brass (369-2522061)
- NMC Warning Pinch Points Label, Pk5 (WGA32AP)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035137-VS)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- CUSTOM PRINTED RUGS Custom Printed Rugs AWV084 Watering Can 18 x 30 in. Doormat Rug - Blue; Gold & Yellow; Yellow (AWV084)
- CROWN MATTING TECHNOLOGIES Outdoor Scraper Mat, 3 ft. W x 10 ft. L (TD 0310BK)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft - Black Rubber Runners (03-167-FR-P)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 40ft Rolls - Dark Gray (03-166)
- Floortex Floor Mats