Shop All Entrance Mats
Floortex
Ecotex Polypropylene Rectangular Foldable Chair Mat for Carpets, 46 x 57, Translucent
Mfr # NCMFLLGC0004
Zoro # G808996212
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Thickness 0.09"
- Application Low Pile Carpets
- Surface Material Polypropylene
- Standards Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # NCMFLLGC0004
- Zoro # G808996212
- UPC # 841776105861
- Country of Origin Israel
- Category Entrance Mats
Dimensions
Overall Length | 57" |
Overall Width | 46" |
Details
Color | Translucent |
Thickness | 0.09" |
Item | Mats |
Application | Low Pile Carpets |
Surface Material | Polypropylene |
Standards | Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards |
Mat Type | Chair Mat |
Backing Material | Polypropylene |
Surface Application | Low Pile Carpet |
Edge Style | Rectangular |
Absorbent Capacity | 180 lbs |
Description
Rigid top surface with low roll resistance for an in. easy-glide in. chair movement. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Quickly unfolds for instant use. Also ideal for easy storage and lifting when cleaning of flooring underneath. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin-free. BPA-, PVC-, tin-, lead-and cadmium-free.
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- SUNDSTROM SAFETY Cartridge, Threaded, CL, HC, SD, FM, AM, MA, Olive, 2 PK, NIOSH 42 CFR 84 (SR 533)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- DC CARGO Red Safety Flag with Wire Loop, 2PK (SFWLR-2)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- NOTRAX Entrance Mat, Black, 6 ft. W x 20 ft. L (141S0620BL)
- CAROLINES TREASURES Toy Poodle Christmas Indoor or Outdoor Mat, 24 x 36 in. (BB8478JMAT)
- CAROLINES TREASURES Halloween Tricolor Corgi Machine Washable Memory Foam Mat (BB1813RUG)
- CONDOR Entrance Runner, Brown, 3 ft. W x (6PWF4)
- Floortex Floor Mats