Shop All Entrance Mats
Floortex
Ecotex Polypropylene Rectangular Foldable Chair Mat for Carpets, 35 x 46, Translucent
Mfr # NCMFLLGC0002
Zoro # G608996214
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Low Pile Carpets
- Thickness 0.09"
- Color Translucent
- Surface Material Polypropylene
- Overall Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # NCMFLLGC0002
- Zoro # G608996214
- UPC # 841776105847
- Country of Origin Israel
- Category Entrance Mats
Dimensions
Overall Length | 46" |
Overall Width | 35" |
Details
Application | Low Pile Carpets |
Thickness | 0.09" |
Item | Mats |
Color | Translucent |
Surface Material | Polypropylene |
Absorbent Capacity | 180 lbs |
Backing Material | Polypropylene |
Standards | Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards |
Mat Type | Chair Mat |
Edge Style | Rectangular |
Surface Application | Low Pile Carpet |
Description
Rigid top surface with low roll resistance for an easy-glide chair movement. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Quickly unfolds for instant use. Also ideal for easy storage and lifting when cleaning of flooring underneath. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin-free. BPA-, PVC-, tin-, lead- and cadmium-free.
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Hi-Vis Orange/Green, PR (LPI-CC5-04-L)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 474A32 (474A32)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- CUSTOM PRINTED RUGS Custom Printed Rugs Dm-29 Little Red Wagon Door Mat (DM 29)
- RUBBER-CAL "Traditional" Outdoor Boot Scraper - 2.5 in. x 12 in. x 16 in. (10-100-011)
- RUBBER-CAL 6-Piece New Amsterdam Non-Slip Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-005-6PK)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6PWP0)
- Floortex Entrance Mats