Shop All Entrance Mats
Floortex
Ecotex Polypropylene Rectangular Chair Mat for Carpets, 29 x 46, Translucent
Mfr # NCMFLLGC0001
Zoro # G708996213
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Application Low Pile Carpets
- Thickness 0.09"
- Edge Style Rectangular
- Standards Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # NCMFLLGC0001
- Zoro # G708996213
- UPC # 841776105830
- Country of Origin Israel
- Category Entrance Mats
Dimensions
Overall Width | 29" |
Overall Length | 46" |
Details
Color | Translucent |
Application | Low Pile Carpets |
Thickness | 0.09" |
Item | Mats |
Edge Style | Rectangular |
Standards | Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards |
Absorbent Capacity | 180 lbs |
Surface Material | Polypropylene |
Mat Type | Chair Mat |
Backing Material | Polypropylene |
Surface Application | Low Pile Carpet |
Description
Rigid top surface with low roll resistance for an easy-glide chair movement. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin-free. BPA-, PVC-, tin-, lead- and cadmium-free.
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- 3M PAPR System, Mask-Mount, 4 pt. (6800PF)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, S, Men (103-3230)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- JENSENDISTRIBUTIONSERVICES Finding Easter Eggs Machine Washable Memory Foam Mat (MI2550640)
- CAROLINES TREASURES 24 x 36 in. Exotic Shorthair No.1 Cat Love Indoor or Outdoor Mat (CK5614JMAT)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107481729)
- Floortex Floor Mats