Shop All Entrance Mats
Floortex
Ecotex Polypropylene Anti-Slip Foldable Chair Mat for Hard Floors, 35 x 46, Translucent
Mfr # NCMFLLAC0002
Zoro # G408996216
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hard Floors
- Color Translucent
- Thickness 0.07"
- Overall Width 35"
- Surface Application Hard Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # NCMFLLAC0002
- Zoro # G408996216
- UPC # 841776105885
- Country of Origin Israel
- Category Entrance Mats
Dimensions
Overall Width | 35" |
Overall Length | 46" |
Details
Application | Hard Floors |
Color | Translucent |
Thickness | 0.07" |
Item | Mats |
Surface Application | Hard Floors |
Backing Material | Polypropylene |
Surface Material | Polypropylene |
Mat Type | Chair Mat |
Standards | Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards |
Absorbent Capacity | 180 lbs |
Edge Style | Rectangular |
Description
Rigid top surface with low roll resistance for an easy-glide chair movement. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Quickly unfolds for instant use. Also ideal for easy storage and lifting when cleaning of flooring underneath. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin free. BPA, PVC, tin, lead and cadmium free.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Carrying Case, 3 Cylinder, Soft Sided (GD-HPCC-3)
- SAFCO Keyboard Wrist Support, 18"x3-1/2"x1-1/3", Black (SAF90208)
- NAUTILUS SAFETY FOOTWEAR Size 10 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- DURABLUE Durable 108H36144 36 x 144 in. Durite 108 Tire-Link Mat; Herringbone Weave (108H36144)
- BLACK BULL Commercial Walkoff Entry Dual Pattern Rubber Mat - 3 ft. x 6 Ft. (RMCWEPS36)
- BUFFALO Buffalo Tools RMAT23 Buffalo Tools 2 x 3 Foot Industrial Rubber Floor Mat (RMAT23)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 13ft Rolls - Black (03-166)
- Floortex Floor Mats