Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 46" x 60"
Mfr # NRCMFLBG0004
Zoro # G009915906
Key Features
- Shape Rectangular
- Overall Dimensions 46" x 60"
- Color Clear
- Thickness 0.09"
- Weight 10.13 lb.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # NRCMFLBG0004
- Zoro # G009915906
- UPC # 841776108336
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 46" x 60" |
Width | 46" |
Length | 60" |
Details
Shape | Rectangular |
Color | Clear |
Thickness | 0.09" |
Weight | 10.13 lb. |
Material | Polycarbonate |
Finish | Gripper |
For Use With | Low / Medium Pile Carpets up to 1/2" |
Description
Ecotex Marlon BioPlus Polycarbonate Chair Mats provide the ultimate in quality, function and durability combined with eco-friendly material and manufacture. Produced using a “Mass Balancing bio-circular” process with both the resin and chair mat manufacture ISCC certified. (International Sustainability & Carbon Certification). With twice the impact strength of PVC, the perfectly flat and rigid material provides an ergonomic easy glide surface for caster based chairs, which can reduce leg fatigue and lower back strain. Guaranteed not to crack, curl, discolor or smell. Free from Phthalates, PVC and toxic chemicals. An ideal choice for people with allergies. Manufactured in the UK The resin manufacture is climate neutral with a 100% reduction in carbon emissions. Contains 89% non-fossil based bio-circular material, such as used cooking oil, for a dramatically reduced impact on the environment. 100% recyclable. Marlon BioPlus mats lie perfectly flat from delivery for immediate use.
- •Manufactured from Marlon BioPlus Polycarbonate for premium performance and durability. Produced using 100% renewable energy with an 84% reduction in carbon emissions and using 71% non-fossil based bio-circular material. The ultimate eco-friendly chair mat collection
- •With double the impact strength of PVC, BioPlus polycarbonate provides excellent long term protection for low / medium pile carpets from wear and permanent damage caused by chair casters
- •Provides an ergonomic easy glide surface for smooth movement of caster based chairs, to help reduce leg and lower back fatigue
- •Lies instantly flat from delivery for immediate and effective use. No need to wait for the mat to flatten. Compatible with under floor heating systems
- •Free from Phthalates, tin, lead and cadmium. Child and pet safe. An ideal choice for people with allergies
- •Gripper back for low to medium pile carpets up to 1/2" thick. Product Size - Rectangular 46” x 60".
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- LORELL Premium Seat, Black, Fabric (86219)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 29" x 47" (NCCMFLBG0001)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor (FC128919ER)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115223LR)
- FLOORTEX Black PVC Chair Mat (123047HEBV)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (FR31341526LV)
- LORELL Lorell Hard Floor Rectangular Chairmat (LLR82825)
- Floortex Chair Mats