Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 29" x 47"
Mfr # NCCMFLBG0001
Zoro # G909915907
Key Features
- Shape Rectangular
- Overall Dimensions 35" x 47"
- Color Clear
- Thickness 0.09"
- Weight 5.24 lb.
Product Information
- Brand Floortex
- MFR # NCCMFLBG0001
- Zoro # G909915907
- UPC # 841776107834
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 35" x 47" |
Length | 47" |
Width | 29" |
Details
Shape | Rectangular |
Color | Clear |
Thickness | 0.09" |
Weight | 5.24 lb. |
Material | Polycarbonate |
For Use With | Low / Medium Pile Carpets up to 1/2" |
Finish | Gripper |
Description
Ecotex Marlon BioPlus Polycarbonate Chair Mats provide the ultimate in quality, function and durability combined with eco-friendly material and manufacture. Produced using a “Mass Balancing bio-circular” process with both the resin and chair mat manufacture ISCC certified. (International Sustainability & Carbon Certification). With twice the impact strength of PVC, the perfectly flat and rigid material provides an ergonomic easy glide surface for caster based chairs, which can reduce leg fatigue and lower back strain. Guaranteed not to crack, curl, discolor or smell. Free from Phthalates, PVC and toxic chemicals. An ideal choice for people with allergies. Manufactured in the UK The resin manufacture is climate neutral with a 100% reduction in carbon emissions. Contains 89% non-fossil based bio-circular material, such as used cooking oil, for a dramatically reduced impact on the environment. 100% recyclable. Marlon BioPlus mats lie perfectly flat from delivery for immediate use.
- •Manufactured from Marlon BioPlus Polycarbonate for premium performance and durability. Produced using 100% renewable energy with an 84% reduction in carbon emissions and using 71% non-fossil based bio-circular material. The ultimate eco-friendly chair mat collection
- •With double the impact strength of PVC, BioPlus polycarbonate provides excellent long term protection for low / medium pile carpets from wear and permanent damage caused by chair casters
- •Provides an ergonomic easy glide surface for smooth movement of caster based chairs, to help reduce leg and lower back fatigue
- •Lies instantly flat from delivery for immediate and effective use. No need to wait for the mat to flatten. Compatible with under floor heating systems
- •Free from Phthalates, tin, lead and cadmium. Child and pet safe. An ideal choice for people with allergies
- •Gripper back for low to medium pile carpets up to 1/2" thick. Product Size - Rectangular 29” x 47".
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- MONARCH SPECIALTIES Artificial Plant 23" Tall Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9575)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 46" x 60" (NRCMFLBG0004)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor (PF1213425EV)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- FLOORTEX Chair Mat for Hard Floor, Rectangular Wit (FC123648HLBV)
- FLOORTEX Phthalate Free Mat, HF, 36"x48" (FRPF129225EV)
- FLOORTEX Advantagemat Pvc Rectangular Chair Mat For Hard Floor And Carpet Tiles 48 X 60 In. (1215020EV)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- Floortex Chair Mats