Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Hard Floors - 46" x 60"
Mfr # NRCMFLBS0004
Zoro # G309915910
Key Features
- Shape Rectangular
- Overall Dimensions 46" x 60"
- Color Clear
- Length 60"
- Material Polycarbonate
Product Information
- Brand Floortex
- MFR # NRCMFLBS0004
- Zoro # G309915910
- UPC # 841776108312
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Dimensions | 46" x 60" |
Length | 60" |
Width | 46" |
Details
Shape | Rectangular |
Color | Clear |
Thickness | 0.07" |
Material | Polycarbonate |
Weight | 7.83 lb. |
For Use With | Hard Floor |
Finish | Smooth |
Description
Ecotex Marlon BioPlus Polycarbonate Chair Mats provide the ultimate in quality, function and durability combined with eco-friendly material and manufacture. Produced using a “Mass Balancing bio-circular” process with both the resin and chair mat manufacture ISCC certified. (International Sustainability & Carbon Certification). With twice the impact strength of PVC, the perfectly flat and rigid material provides an ergonomic easy glide surface for caster based chairs, which can reduce leg fatigue and lower back strain. Guaranteed not to crack, curl, discolor or smell. Free from Phthalates, PVC and toxic chemicals. An ideal choice for people with allergies. Manufactured in the UK The resin manufacture is climate neutral with a 100% reduction in carbon emissions. Contains 89% non-fossil based bio-circular material, such as used cooking oil, for a dramatically reduced impact on the environment. 100% recyclable. Marlon BioPlus mats lie perfectly flat from delivery for immediate use.
- •Manufactured from Marlon BioPlus Polycarbonate for premium performance and durability. Produced using 100% renewable energy with an 84% reduction in carbon emissions and using 71% non-fossil based bio-circular material. The ultimate eco-friendly chair mat collection
- •With double the impact strength of PVC, BioPlus polycarbonate provides excellent long term protection for your hard floors from wear and permanent damage caused by chair casters
- •Provides an ergonomic easy glide surface for smooth movement of caster based chairs, to help reduce leg and lower back fatigue
- •Lies instantly flat from delivery for immediate and effective use. No need to wait for the mat to flatten. Unlike vinyl, polycarbonate will not react with varnished or lacquered wooded floor surfaces. Compatible with under floor heating systems
- •Free from Phthalates, tin, lead and cadmium. Child and pet safe. An ideal choice for people with allergies
- •Smooth back for use on all types of hard floor. Product Size - Rectangular 46” x 60".
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS Changedesk Tall Standing Desk Converter Ergonomic Desktop Riser (CDM-b)
- SOUTHWORTH Certificate Holder, Black, Linen, PK10 (PF18)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic TV Dinner Table (PFT2-TVDT)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF08 (G08-KKX-XBN)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 46" x 60" (NRCMFLBG0004)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- FLOORTEX Chair Mat 48"x118", Rectangular Shape, Clear, for Carpet (FR1130025EV)
- FLOORTEX Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (FR319226LV)
- FLOORTEX Chair Mat for Low Pile Carpet 1/4" or Le (FR114860LEBV)
- FLOORTEX Ecotex 100Perc.Recycld Rect. HF, 48"x60" (FRECO4860EP)
- DEFLECTO Moderate Use Chair Mat for Low Pile Carpet, 36x48, Rectangular, Clear (CM13142)
- Floortex Chair Mats