Shop All Chair Mats
Floortex
Ecotex EPolymer Rect. HF, 30"x48"
Mfr # FCECO123048EP
Zoro # G0055400
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.075 in
- Weight 3.2
- Material Enhanced Polymer
- For Use In For use on hardwood and other hard floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FCECO123048EP
- Zoro # G0055400
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 48 in |
Length | 30 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.075 in |
Weight | 3.2 |
Material | Enhanced Polymer |
For Use In | For use on hardwood and other hard floors |
Application | Small, Medium or Large Computer Desk Space |
Capacity | 250 lb |
Description
Ecotex EPolymer Rect. HF,30"x48
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 x 3/8 Screw Dowel in Hardware (910HW)
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- OSBORNE WOOD PRODUCTS 38 x 3 38" Table Slide (38" opening) in Soft Maple PR (9056M)
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- FLOORTEX Ultimat Polycarbonate Chair Mat, Low/Medium Pile Carpet, 48x60, Clear (ER1115223ER)
- FLOORTEX Black PVC Chair Mat (123047HEBV)
- FLOORTEX Phthalate Free Mat, LP Carpets, 48"x60" (FRPF1115225EV)
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 46" x 60" (NRCMFLBG0004)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- Floortex Chair Mats