Shop All Chair Mats
Floortex
Ecotex EnhancedPoly Rect. HF, 48"x60"
Mfr # FRECO124860EP
Zoro # G0055148
original price:
$109.14
5% off
new price: $102.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$102.99
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.075 in
- Weight 7.8
- Material Enhanced Polymer
- For Use In For use on hardwood and other hard floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRECO124860EP
- Zoro # G0055148
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 60 in |
Length | 48 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.075 in |
Weight | 7.8 |
Material | Enhanced Polymer |
For Use In | For use on hardwood and other hard floors |
Application | Small, Medium or Large Computer Desk Space |
Capacity | 250 lb |
Description
Ecotex EnhancedPoly Rect. HF,48"x60
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- WAYBORN FURNITURE & ACCESS Wayborn Furniture 3517X Step Nesting Table Set (3517X)
- FLOORTEX Floortex Cleartex 11341526LV Advantagemat Pvc Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 45 X 53 In. (11341526LV)
- FLOORTEX Chair Mat for Low Pile Carpet 1/4" or Le (FR114860LEBV)
- FLOORTEX Glass Chair Mat 40"x53", Rectangular Shape, Clear, for Hard Floor/Carpet (FC124053EG)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Carpet (FR1115015023ER)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- FLOORTEX AntiMicrob Advmat SP Carpet 45"x53", for Carpet (FRAB1113426EV)
- FLOORTEX Marlon BioPlus Polycarbonate Chair Mat for Low/Medium Pile Carpets up to 1/2in thick, 35in x 47in (NCCMFLBG0002)
- Floortex Chair Mats