Shop All Entrance Mats
Floortex
Door Mat, Multi-colored, 39 in W x
Mfr # FR4BQ3948FL
Zoro # G0054551
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$92.39
Free 30-Day Returns
Key Features
- Overall Width 39 in
- Overall Length 48 in
- Size 39 in x 48 in
- Color Multi-colored
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR4BQ3948FL
- Zoro # G0054551
- UPC # 874951001658
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 39 in |
Overall Length | 48 in |
Size | 39 in x 48 in |
Details
Item | Door Mat |
Color | Multi-colored |
Thickness | 0.25 in |
Weight | 5.9 |
Application | Fits under any small or large barbecue |
Backing Material and Surface Material | Nylon Fiber |
Surface Design | Flame Design |
Description
Doortex Fire BBQ Mat Flame,39"x48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10605B-X2L)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- BEL-ART Write-On Tape, Tape Dispenser (H13461)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1HV-PK (7227-1HV-PK)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- CAROLINES TREASURES Border Terrier Merry Christmas Tree Machine Washable Memory Foam Mat (BB2907RUG)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (104973048)
- DURABLE CORP E 3' X 5' Red Entrance Mat Entrance Mat (613S35RD)
- CAROLINES TREASURES Carolines Treasures 8232-MAT Crawfish Indoor Or Outdoor Mat - 18 x 27 in. (8232-MAT)
- Floortex Floor Mats