Shop All Entrance Mats
Floortex
Door Mat, Multi-colored, 20 in W x
Mfr # FR4KR2055VL
Zoro # G0054743
original price:
$53.14
8% off
new price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Length 55 in
- Size 55" x 20"
- Color Multi-colored
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR4KR2055VL
- Zoro # G0054743
- UPC # 874951001023
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 20 in |
Overall Length | 55 in |
Size | 55" x 20" |
Details
Item | Door Mat |
Color | Multi-colored |
Thickness | 0.2 in |
Weight | 3.4 |
Application | Ideal for use in kitchens for added comfort and cleanliness |
Backing Material and Surface Material | Nylon Fiber |
Description
Doortex Rect. Kitchen Rnnr Veg,20"x55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1200)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL (258100)
- SENSIT Confined Space Probe, 111-1/4 in. (883-00015)
- ALTA Knee Pads, Knee Style, PR (52913.09)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- CONDOR Entrance Mat, Brown, 3 ft. W x (9MN29)
- FAULKNER Faulkner FLK-48704 8 x 20 in. Vineyard Multi-Purpose Mat - Blue (FLK-48704)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 2 ft. W x (GS 0023BK)
- CALLOWAY MILLS Black, 18 W x 30 L (103661830)
- Floortex Entrance Mats