Shop All Entrance Mats
Floortex
Door Mat, Gray, 48 in W x
Mfr # FR49180DCBWV
Zoro # G0054463
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Length 70 in
- Size 48 in x 70 in
- Color Gray
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR49180DCBWV
- Zoro # G0054463
- UPC # 874951001405
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 70 in |
Size | 48 in x 70 in |
Details
Item | Door Mat |
Color | Gray |
Thickness | 0.25 in |
Weight | 12.8 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene with Vinyl Backing |
Description
Doortex Adv Entrance Mat,48"x70",Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (97-505)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-YLW-38ST-KA3PK)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 100 PK, Blue (382SBXA)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- FLOORTEX Door Mat, Brown, 24 in W x (FR4WD2439BG)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 32 in W x (FR480120FPRBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Black, 32 in W x (FR48122OCBK)
- FLOORTEX Door Mat, Black, 40 in W x (FR4101522OCBK)
- JENSENDISTRIBUTIONSERVICES Pick your Own Pumpkins Fall Machine Washable Memory Foam Mat (MI225846)
- Floortex Floor Mats