Shop All Entrance Mats
Floortex
Door Mat, Gray, 36 in W x
Mfr # FR49150DCBWV
Zoro # G0054317
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 60 in
- Size 36 in x 60 in
- Color Gray
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR49150DCBWV
- Zoro # G0054317
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Size | 36 in x 60 in |
Details
Item | Door Mat |
Color | Gray |
Thickness | 0.25 in |
Weight | 8.1 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene with Vinyl Backing |
Description
Doortex Adv Entrance Mat,36"x60",Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14001-02)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Beige, 870-15 (870-15)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP2FULL)
- FLOORTEX Door Mat, Black, 40 in W x (FR4101522OCBK)
- FLOORTEX Door Mat, Charcoal, 32 in W x (FR480120FPRGR)
- FLOORTEX Door Mat, Gray, 24 in W x (FR46090DCBWV)
- FLOORTEX Door Mat, Black, 32 in W x (FR48122OCBK)
- FLOORTEX Door Mat, Gray, 24 in W x (FR42432ULTGR)
- FLOORTEX Door Mat, Gray, 48 in W x (FR49180DCBWV)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- Floortex Entrance Mats