Shop All Entrance Mats
Floortex
Door Mat, Gray, 24 in W x
Mfr # FR42432ULTGR
Zoro # G0055017
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 32 in
- Size 24 in x 32 in
- Color Gray
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR42432ULTGR
- Zoro # G0055017
- UPC # 874951000682
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 32 in |
Size | 24 in x 32 in |
Details
Item | Door Mat |
Color | Gray |
Thickness | 0.25 in |
Weight | 3 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene Scrape and Soak fibres with Vinyl Backing |
Description
Doortex Ultimat Indoor,24"x32",Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Beanie, Jet Black, One Size Fits All (TB0A1V9J015)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, XL, PR (0255-X)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Door Mat, Black, 40 in W x (FR4101522OCBK)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Black, 32 in W x (FR48122OCBK)
- FLOORTEX Door Mat, Blue, 32 in W x (FR48120DCBLV)
- FLOORTEX Door Mat, Charcoal, 32 in W x (FR480120FPRGR)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (231S0034GY)
- Floortex Entrance Mats