Shop All Entrance Mats
Floortex
Door Mat, Charcoal, 48 in W x
Mfr # FR412180FPRGR
Zoro # G0054953
product price: $113.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$113.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Length 72 in
- Size 72" x 48"
- Color Charcoal
- Thickness 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR412180FPRGR
- Zoro # G0054953
- UPC # 00874951004963
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 72 in |
Size | 72" x 48" |
Details
Item | Door Mat |
Color | Charcoal |
Thickness | 0.4 in |
Weight | 26.4 |
Application | Heavy duty construction for use indoors or outdoors; super absorbent doormat ideal for home or business |
Backing Material and Surface Material | Natural & Synthetic Fibres with Rubber Backing |
Description
Doortex Ribmat Heavy Duty,48"x72",Chrcl
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KD6)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R796)
- PRESCO Presco Polka Dot Flagging Tape (PDPGBK-373)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (231S0310BL)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP923X50-BK)
- CALLOWAY MILLS Black, 17 W x 41 L (900041741)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- Floortex Floor Mats