Shop All Entrance Mats
Floortex
Door Mat, Charcoal, 36 in W x
Mfr # FR490150FPRGR
Zoro # G0054962
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 60 in
- Size 60" x 36"
- Color Charcoal
- Thickness 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR490150FPRGR
- Zoro # G0054962
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Size | 60" x 36" |
Details
Item | Door Mat |
Color | Charcoal |
Thickness | 0.4 in |
Weight | 15 |
Application | Heavy duty construction for use indoors or outdoors; super absorbent doormat ideal for home or business |
Backing Material and Surface Material | Natural & Synthetic Fibres with Rubber Backing |
Description
Doortex Ribmat In/Outdoor,36 In.x60 In.,Chrcl
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Green, 1-2/5"H, PK6 (118927)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, Large (9), 5 mil, 100 Pack (92-600)
- NMC Caution Hearing Protection Required Sign (C513PB)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP923X50-BK)
- ANDERSEN SuperScrape Slip-Resistant Mat 3/16in Thick 4' x 6' Black (555046100)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- CROWN MATTING TECHNOLOGIES Heavy-Duty Mat, Black/Yellow, 40" W x (WS 4E40YE)
- Floortex Entrance Mats