Shop All Entrance Mats
Floortex
Door Mat, Charcoal, 32 in W x
Mfr # FR480120FPRGR
Zoro # G0055008
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Length 48 in
- Size 48" x 32"
- Color Charcoal
- Thickness 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR480120FPRGR
- Zoro # G0055008
- UPC # 874951001733
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 32 in |
Overall Length | 48 in |
Size | 48" x 32" |
Details
Item | Door Mat |
Color | Charcoal |
Thickness | 0.4 in |
Weight | 11 |
Application | Heavy duty construction for use indoors or outdoors; super absorbent doormat ideal for home or business |
Backing Material and Surface Material | Natural & Synthetic Fibres with Rubber Backing |
Description
Doortex Ribmat Heavy Duty,32"x48",Chrcl
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-10, 1-Pair - Pkg Qty 12 (¿205676¿)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHXL002500)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQHHATPV)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- FLOORTEX Door Mat, Gray, 32 in W x (FR48120DCBWV)
- FLOORTEX Door Mat, Brown, 24 in W x (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 32 in W x (FR43248ULTBR)
- FLOORTEX Connectors, Black, 4 in W x (FB4OCTOCON)
- FLOORTEX Door Mat, Gray, 24 in W x (FR46090DCBWV)
- FLOORTEX Door Mat, Brown, 24 in W x (FR4WD2439BG)
- CALLOWAY MILLS Natural, Bronze, 24" W x 36" L (103970203)
- Floortex Floor Mats