Shop All Entrance Mats
Floortex
Door Mat, Charcoal, 24 in W x
Mfr # FR46090FPRGR
Zoro # G0054883
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36 in
- Size 36" x 24"
- Color Charcoal
- Thickness 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR46090FPRGR
- Zoro # G0054883
- UPC # 874951004338
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Size | 36" x 24" |
Details
Item | Door Mat |
Color | Charcoal |
Thickness | 0.4 in |
Weight | 6 |
Application | Heavy duty construction for use indoors or outdoors; super absorbent doormat ideal for home or business |
Backing Material and Surface Material | Natural & Synthetic Fibres with Rubber Backing |
Description
Doortex Ribmat Heavy Duty,24"x36",Chrcl
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH641)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- GEL PRO RUNNER MAT 76X24in. (107-1-2476-EHVR)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (108662436)
- ES ROBBINS ES Robbins 124386 Anchormat 46 X 60 with Lip 25 X 12 Beveled Edge For Carpeted Floors - Er30 .170 Thick (124386)
- ES ROBBINS ES Robbins 122486 Crystal and Beveled Edge Mats (122486)
- Floortex Floor Mats