Shop All Entrance Mats
Floortex
Door Mat, Brown, 48 in W x
Mfr # FR49180DCBR
Zoro # G0054542
product price: $108.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Length 70 in
- Size 48 in x 70 in
- Color Brown
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR49180DCBR
- Zoro # G0054542
- UPC # 874951003720
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 70 in |
Size | 48 in x 70 in |
Details
Item | Door Mat |
Color | Brown |
Thickness | 0.25 in |
Weight | 12.8 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene with Vinyl Backing |
Description
Doortex Adv Entrance Mat,48"x70",Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, XL, 100 PK, Blue (53CV55)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- RUBBER-CAL "Live, Laugh, Love" Novelty Contemporary Doormat, 18 x 30-Inch (10-106-030)
- RUBBER-CAL "Heart-Shaped Paws" Welcome Mat, 24 by 57-Inch (10-106-062P)
- SIKKENS COATINGS PROLUXE MAT FIN MHGNY 1G (SIK240-045/01)
- Floortex Entrance Mats