Shop All Entrance Mats
Floortex
Door Mat, Brown, 36 in W x
Mfr # FR49150DCBR
Zoro # G0054387
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 60 in
- Size 36 in x 60 in
- Color Brown
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR49150DCBR
- Zoro # G0054387
- UPC # 874951004079
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Size | 36 in x 60 in |
Details
Item | Door Mat |
Color | Brown |
Thickness | 0.25 in |
Weight | 8.1 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene with Vinyl Backing |
Description
Doortex Adv Entrance Mat,36"x60",Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- NMC Certified Forklift Driver Hard Hat Label, Pk25 (HH66)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Orange (1176-2X)
- SELLSTROM Fire Blanket and Cabinet, Carbon Felt (S97456)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Blue, 24 in W x (FR46090DCBLV)
- FLOORTEX Door Mat, Brown, 32 in W x (FR43248ULTBR)
- FLOORTEX Door Mat, Multi-colored, 39 in W x (FR4BQ3948FL)
- FLOORTEX Door Mat, Charcoal, 36 in W x (FR490150FPRGR)
- FLOORTEX Connectors, Black, 4 in W x (FB4OCTOCON)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDFB030404)
- Floortex Entrance Mats