Shop All Entrance Mats
Floortex
Door Mat, Brown, 32 in W x
Mfr # FR480120FPRBR
Zoro # G0054980
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Length 48 in
- Size 48" x 32"
- Color Brown
- Thickness 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR480120FPRBR
- Zoro # G0054980
- UPC # 874951004963
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 32 in |
Overall Length | 48 in |
Size | 48" x 32" |
Details
Item | Door Mat |
Color | Brown |
Thickness | 0.4 in |
Weight | 11 |
Application | Heavy duty construction for use indoors or outdoors; super absorbent doormat ideal for home or business |
Backing Material and Surface Material | Natural & Synthetic Fibres with Rubber Backing |
Description
Doortex Ribmat Heavy Duty,32"x48",Brown
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402024)
- SIGNMISSION OSHA Notice, 5" Height, Inadequate Working Space Energized Work Sign, 7" X 5", Landscape (OS-NS-D-57-L-13686)
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- CAROLINES TREASURES 24 x 36 in. Budapest Highflyer Pigeon Love Indoor or Outdoor Mat (CK5374JMAT)
- PIG Adhesive-Backed Grippy Mat, Mocha, 100ft L (GRP36900-MC)
- CAROLINES TREASURES 24 x 36 in. Pomeranian Love Indoor or Outdoor Mat (CK5228JMAT)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (132S0310BR)
- Floortex Entrance Mats