Shop All Entrance Mats
Floortex
Door Mat, Brown, 32 in W x
Mfr # FR43248ULTBR
Zoro # G0055078
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Length 48 in
- Size 32 in x 48 in
- Color Brown
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR43248ULTBR
- Zoro # G0055078
- UPC # 874951004390
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 32 in |
Overall Length | 48 in |
Size | 32 in x 48 in |
Details
Item | Door Mat |
Color | Brown |
Thickness | 0.25 in |
Weight | 5.5 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene Scrape and Soak fibres with Vinyl Backing |
Description
Doortex Ultimat Indoor,32"x48",Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 3XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (S2500C)
- MCR SAFETY Side Leather Palm Sewn W Kevlar Xl, PK12 (16010XL)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- NOTRAX Entrance Mat, Gray, 2 ft. W x 3 ft. L (141S0023GY)
- CALLOWAY MILLS Black, 30 W x 48 L (900083048)
- GEL PRO RUNNER MAT 76X24in. (107-1-2476-EHVR)
- STALWART Stalwart 75-ST6014 24 x 15 in. Eco Friendly Utility Boot Tray Mat; Black (75-ST6014)
- Floortex Entrance Mats