Shop All Entrance Mats
Floortex
Door Mat, Brown, 24 in W x
Mfr # FR4WD2439BG
Zoro # G0054752
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 39 in
- Size 39" x 24"
- Color Brown
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR4WD2439BG
- Zoro # G0054752
- UPC # 874951003072
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 39 in |
Size | 39" x 24" |
Details
Item | Door Mat |
Color | Brown |
Thickness | 0.2 in |
Weight | 2.9 |
Application | Ideal for the front door, hallway, porch, utility or boot room |
Backing Material and Surface Material | Nylon Fiber |
Surface Design | Welcome Dog Design |
Description
Doortex Rect. Indoor Mat Dog,24"x39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Face Shield Hard Hat - Case of 50, 50PK (H557-HHA)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- SHOWA SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK (730-07)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- PLANON 18 x 28 in. Dual Rib Floor Door Mat, Chocolate Brown (PL2669383)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (8V355)
- Floortex Entrance Mats