Shop All Entrance Mats
Floortex
Door Mat, Brown, 24 in W x
Mfr # FR46090DCBR
Zoro # G0054457
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36 in
- Size 24 in x 36 in
- Color Brown
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR46090DCBR
- Zoro # G0054457
- UPC # 00874951000576
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Size | 24 in x 36 in |
Details
Item | Door Mat |
Color | Brown |
Thickness | 0.25 in |
Weight | 3.2 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene with Vinyl Backing |
Description
Doortex Adv Indoor Mat,24"x36",Brwn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- NEXTTEQ Smoke Generator, PK10 (50811000-310N)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Yellow Caution (03-600-11A)
- WALKERS Over-the-Head Ear Muffs with Eyewear, 30 dB, Passive Extra Protection (GWP-FM3GFP)
- FLOORTEX Door Mat, Brown, 32 in W x (FR48120DCBR)
- FLOORTEX Door Mat, Brown, 24 in W x (FR4WD2439BG)
- FLOORTEX Door Mat, Multi-colored, 39 in W x (FR4BQ3948FL)
- FLOORTEX Door Mat, Gray, 32 in W x (FR48120DCBWV)
- FLOORTEX Door Mat, Brown, 32 in W x (FR480120FPRBR)
- FLOORTEX Door Mat, Gray, 24 in W x (FR42432ULTGR)
- GEO CRAFTS Geo Crafts G121-TC PAN SCROLL 18 x 30 in. Panama Tuffcor Rectangle Design Coco Doormat (G121-TC PAN SCROLL)
- Floortex Entrance Mats