Shop All Entrance Mats
Floortex
Door Mat, Blue, 32 in W x
Mfr # FR48120DCBLV
Zoro # G0054490
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Length 48 in
- Size 32 in x 48 in
- Color Blue
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Floortex
- MFR # FR48120DCBLV
- Zoro # G0054490
- UPC # 874951002631
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 32 in |
Overall Length | 48 in |
Size | 32 in x 48 in |
Details
Item | Door Mat |
Color | Blue |
Thickness | 0.25 in |
Weight | 5.7 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene with Vinyl Backing |
Description
Doortex Adv Indoor Mat,32"x48",Blu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9W)
- MAGID DROC AeroDex13Gauge Lightweight Polyurethane Coated Work Glove Cut Level A9 (GPD982-10)
- LABELMASTER White Vinyl, 3.5"Numeral, 8, DOT, PK50 (NUMBER8W)
- BRADY Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK (B30C-4000-569-PK)
- FLOORTEX Door Mat, Brown, 32 in W x (FR480120FPRBR)
- FLOORTEX Door Mat, Black, 40 in W x (FR4101522OCBK)
- FLOORTEX Door Mat, Gray, 24 in W x (FR46090DCBWV)
- FLOORTEX Door Mat, Brown, 48 in W x (FR49180DCBR)
- FLOORTEX Door Mat, Blue, 24 in W x (FR42432ULTBL)
- FLOORTEX Door Mat, Multi-colored, 39 in W x (FR4BQ3948FL)
- CALLOWAY MILLS Be Kind Doormat, 12 x 24 (110011224)
- Floortex Entrance Mats