Shop All Entrance Mats
Floortex
Door Mat, Blue, 24 in W x
Mfr # FR46090DCBLV
Zoro # G0054481
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36 in
- Size 24 in x 36 in
- Color Blue
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR46090DCBLV
- Zoro # G0054481
- UPC # 874951001795
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Size | 24 in x 36 in |
Details
Item | Door Mat |
Color | Blue |
Thickness | 0.25 in |
Weight | 3.2 |
Application | This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring |
Backing Material and Surface Material | Polypropylene with Vinyl Backing |
Description
Doortex Adv Indoor Mat,24"x36",Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Pink (60035PXXL)
- PAWS Overboots, Mens, Blk, S, 4" H, Waterproof, PR (13040)
- CONDOR Back Support, With Suspender, 2XL (3RVA3)
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- NOTRAX Entrance Mat, Charcoal, 6 ft. W x 10 ft. L (118S0610CH)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- NOTRAX Entrance Runner, Gray, 4 ft. W x 8 ft. L (231S0048GY)
- CALLOWAY MILLS Black, 18 W x 30 L (103711830)
- Floortex Floor Mats