Shop All Entrance Mats
Floortex
Door Mat, Black, 40 in W x
Mfr # FR4101522OCBK
Zoro # G0054691
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Length 48 in
- Size 40 in x 60 in
- Color Black
- Thickness 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FR4101522OCBK
- Zoro # G0054691
- Country of Origin India
- Category Entrance Mats
Dimensions
Overall Width | 32 in |
Overall Length | 48 in |
Size | 40 in x 60 in |
Details
Item | Door Mat |
Color | Black |
Thickness | 0.9 in |
Weight | 17 |
Application | Ideal for both home and business use such as; service areas, commercial kitchens, labs, garages, ramps and entrance ways |
Backing Material and Surface Material | Rubber |
Description
Doortex Octomat Heavy Duty,40"x60",Blk
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Exhaust Filter (9700-02)
- SIGNMISSION OSHA Sign, You Must Wear Hair Beard Net, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-SF-P-1014-V-11418)
- PROFLEX BY ERGODYNE 18" Lime Cut-Resistant Arm Sleeve Pair (7941-PR18)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030L)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- FLOORTEX Floortex FR49150DCBR Doortex Advantagemat 36 x 60 in. Rectangular Indoor Entrance Mat; Brown (FR49150DCBR)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- FLOORTEX USA FloortexUSA FCA11S AFS-TEX System 5000 S2S Sit & Stand Ergonomic Solution for Carpet; Black (FCA11S)
- CAROLINES TREASURES 18 x 27 in. CrabShrimp & Oyster Sunset Indoor or Outdoor Mat (SC2017MAT)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 9 ft - Silver (03-W266)
- TENNESEE MAT CO Wearwell Heavy Duty Multi-Guard Entrance Mat 1/2in Thick 3' x 5' Black (220.12X3X5BK)
- Floortex Entrance Mats