Shop All Desk Accessories & Organizers
Floortex
Desktex PVC Smooth Rec, 17"x22", PK4
Mfr # FPDE1722V4
Zoro # G0054369
product price: $33.69
/pk 4, $8.42/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl/PVC
- Clamp Size 22" x 17"
- Overall Width 17 in
- Height 0.03125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FPDE1722V4
- Zoro # G0054369
- UPC # 874951002662
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Clamp Size | 22" x 17" |
Overall Width | 17 in |
Height | 0.03125 in |
Length | 22 in |
Details
Color | Clear |
Material | Vinyl/PVC |
Includes | 4 Desk Mats Only |
For Use With | Ideal for Desk/Work Surfaces |
Application | Ideal For All Home and Office Work Surfaces, Tables and Desks |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROWOOD 6 in. Natural Brown Wood Mailbox Post (106053)
- CARDINAL 1/2" Expanding Zipper Binder Pocket, Pk5 (14650)
- LION InstaCover Round Ring Easel Binder, Black (LIO40009BK)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- FLOORTEX Polycarb Table Protector AntiSlp, 35"x71" (FRCRAFT3571RA)
- FLOORTEX Desktex Natural Origins Desk Pads - Clear (FL465552)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- FLOORTEX Anti-microbial Desk Pad (FL442324)
- FLOORTEX FloorTex FLRFPDE31924V Desktex Anti-Static Desk Pad; Clear (FLRFPDE31924V)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- BLUE STONE DESIGNS Bluestone Designs BL032 Earl Pen Stand (BL032)
- Floortex Desk Accessories & Organizers