Shop All Desk Accessories & Organizers
Floortex
Desktex PVC AntiStatic, 12"x18", PK2
Mfr # FPDE312184RA2
Zoro # G0054402
product price: $45.89
/pk 2, $22.95/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Clamp Size 18" x 12"
- Overall Width 12 in
- Material Vinyl/PVC
- Height 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FPDE312184RA2
- Zoro # G0054402
- UPC # 00874951003690
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Clamp Size | 18" x 12" |
Overall Width | 12 in |
Height | 0.031 in |
Width | 12 in |
Length | 18 in |
Details
Item | Desk Mat |
Color | Clear |
Material | Vinyl/PVC |
Includes | 2 Desk Mats Only |
For Use With | For use on table Surfaces |
Application | Ideal For All Home and Office Work Surfaces, Tables and Desks |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK100 (UNV21121)
- U-MARK A10 Paint Marker White (10105)
- AMPAD Perforated Writing Pads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (20-233)
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- FLOORTEX Polycarb Table Protector AntiSlp, 35"x71" (FRCRAFT3571RA)
- FLOORTEX FloorTex FLRFPDE31924V Desktex Anti-Static Desk Pad; Clear (FLRFPDE31924V)
- FLOORTEX Desktex Natural Origins Desk Pads - Clear (FL465552)
- FLOORTEX Desktex Polycarb AntiS Desk Rec, 20"x36" (FRDE2036RA1)
- FLOORTEX Anti-microbial Desk Pad (FL442324)
- FLOORTEX Desktex Polycarb AntiS Desk, 35"x71" (FRDE3571RA)
- DACASSO Black Leatherette 23-Piece Conf. Room Set with Square Coasters (DF-1050)
- Floortex Desk Accessories & Organizers