Shop All Desk Accessories & Organizers
Floortex
Desktex Polycarb Rect. Desk, 29"x59"
Mfr # FRDE2949RA
Zoro # G0054262
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- Overall Width 29 in
- Clamp Size 59" x 29"
- Height 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRDE2949RA
- Zoro # G0054262
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 29 in |
Clamp Size | 59" x 29" |
Height | 0.03 in |
Width | 29 in |
Length | 59 in |
Details
Item | Desk Mat |
Color | Clear |
Material | Polycarbonate |
Includes | Desk Mat Only |
For Use With | For use on table Surfaces |
Application | Ideal For All Home and Office Work Surfaces; Computer Desks, Dressing Tables and Dinning Tables |
Description
Desktex Polycarb Rect. Desk,29 In.x59 In.
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Markerboard, Melamine Surface, 11"x17", White (LLR75621)
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Blue Set of 24, 24PK (89315-PK)
- ZORO SELECT 16" x 10" Open Poly Bags, 2 mil, Clear (5DGX2)
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- FLOORTEX Anti-microbial Desk Pad (FL442324)
- FLOORTEX Polycarb Table Protector AntiSlp, 35"x71" (FRCRAFT3571RA)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- FLOORTEX Desktex Natural Origins Desk Pads - Clear (FL465552)
- FLOORTEX FloorTex FLRFPDE31924V Desktex Anti-Static Desk Pad; Clear (FLRFPDE31924V)
- DACASSO Black Bonded Leather 6-Piece Desk Set (DF-1401)
- MARTHA STEWART Kerry 12 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 3 x 3 (BE-PB9052-G-12-CLRGLD-MS)
- Floortex Desk Accessories & Organizers