Shop All Desk Accessories & Organizers
Floortex
Desktex Polycarb AntiS Desk Rec, 20"x36"
Mfr # FRDE2036RA1
Zoro # G0054308
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Clamp Size 36" x 20"
- Material Polycarbonate
- Overall Width 20 in
- Height 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floortex
- MFR # FRDE2036RA1
- Zoro # G0054308
- UPC # 874951004680
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Clamp Size | 36" x 20" |
Overall Width | 20 in |
Height | 0.03 in |
Width | 20 in |
Length | 36 in |
Details
Item | Desk Mat |
Color | Clear |
Material | Polycarbonate |
Includes | Desk Mat Only |
For Use With | For use on table Surfaces |
Application | Ideal For All Home and Office Work Surfaces; Computer Desks, Dressing Tables and Dinning Tables |
Description
Desktex Polycarb AntiS Desk Rec,20"x36
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Threadclip, 4-1/2-Inch (GHTC5)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Red, 24/Case (T90522R)
- UNIVERSAL ONE Mesh Stacking Sorter, Five Sections (UNV737851)
- PARTNERS BRAND Kraft Paper Roll, 40#, 15" x 900', Kraft, 1 Roll (KP1540)
- FLOORTEX Polycarb Table Protector AntiSlp, 35"x71" (FRCRAFT3571RA)
- FLOORTEX Desktex Natural Origins Desk Pads - Clear (FL465552)
- FLOORTEX Anti-microbial Desk Pad (FL442324)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- FLOORTEX FloorTex FLRFPDE31924V Desktex Anti-Static Desk Pad; Clear (FLRFPDE31924V)
- CRAFTSMAN Versastack Organizer (CMST17817)
- DACASSO Walnut & Leather 25.5" x 17.25" Side-Rail Desk Pad (PR-8402)
- Floortex Desk Accessories & Organizers